Shop All Reciprocating Saw Blades
Diablo
Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 20/24 TPI 5 pk
Mfr # DS0920BF5
Zoro # G206429008
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Teeth per Inch 20/24
- Tooth Design Dual Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0920BF5
- Zoro # G206429008
- UPC # 8925099291
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Details
Teeth per Inch | 20/24 |
Tooth Design | Dual Tooth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- SLUGGER BY FEIN Annular Cutter Arbor, R8 Spindle (33498294520)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF200)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF25)
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0600)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP25)
- Diablo Reciprocating Saw Blades