Shop All Cut-Off Wheels
Diablo
Steel Demon 4-1/2" Type 1 Metal Cut-O
Mfr # DBDS45045101F
Zoro # G803674603
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cut-Off
- Max. RPM 13280
- For Use With Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBDS45045101F
- Zoro # G803674603
- UPC # 008925148173
- Country of Origin United States
- Category Cut-Off Wheels
Details
Application | Cut-Off |
Max. RPM | 13280 |
Item | Steel Demon 4-1/2" Type 1 Metal Cut-O |
For Use With | Medium Duty |
Description
Steel Demon 4-1/2 In. Type 1 Metal Cut-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194012)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- GYROS FIBER DISK LT 1-1/2X1/8"" (11-32154)
- DIABLO Type 27/42 Metal Cut-Off Disc for X-Lock (DBX060125701F)
- DIABLO Diamond Continuous Masonry Cut-Off with (DDX045CON101C)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125G01F)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- DIABLO 4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0450)
- DIABLO METAL CUTOFF DISC 4-1/2"" (DBD045125701F)
- NORTON ABRASIVES CutOff Whl, BlueFire FreeCut, 14"x7/64"x1" (66252843252)
- Diablo Cut-Off Wheels