Shop All Cut-Off Wheels
Diablo
Steel Demon 14" Metal High Speed Cut
Mfr # DBDS14125G01F
Zoro # G603674544
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5450
- Application Cut-Off
- For Use With Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBDS14125G01F
- Zoro # G603674544
- UPC # 008925161035
- Country of Origin Slovenia
- Category Cut-Off Wheels
Details
Item | Steel Demon 14" Metal High Speed Cut |
Max. RPM | 5450 |
Application | Cut-Off |
For Use With | Medium Duty |
Description
Steel Demon 14 In. Metal High Speed Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- WEILER 5 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole (59702)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (31403)
- GESSWEIN Disc Backup Pad, 1/2" dia., 1/8" Shank (840-0010)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125A01F)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADST0700)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS1000)
- DIABLO Metal Cut Off Disc-Thin Kerf, 4-, PK15 (DBD045040115F)
- DIABLO METAL CUTOFF DSC 6""X7/8"" (DBD060045101F)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- Diablo Cut-Off Wheels