Shop All Cut-Off Wheels
Diablo
Steel Demon 12" Metal High Speed Cut
Mfr # DBDS12125A01F
Zoro # G803674450
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6350
- Application Cut-Off
- For Use With Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBDS12125A01F
- Zoro # G803674450
- UPC # 008925161004
- Country of Origin Slovenia
- Category Cut-Off Wheels
Details
Item | Steel Demon 12" Metal High Speed Cut |
Max. RPM | 6350 |
Application | Cut-Off |
For Use With | Medium Duty |
Description
Steel Demon 12 In. Metal High Speed Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/4"X24" (78046)
- NORTON ABRASIVES Abrasve Roll, 2" W x 150 ft. L, 400G, Cloth (66261126290)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- UNITED ABRASIVES/SAIT SAIT 06440 Pipeline/Stringer Bead Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06440)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125A01F)
- DIABLO Steel Demon 12" Metal High Speed Cut (DBDS12125G01F)
- DIABLO METAL CUTOFF DISC 4-1/2"" (DBD045125701F)
- DIABLO 12" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1200)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- MIRKA Cutoff Wheel Royal 3"X.040"X.375" As60Sbxx (MS-0110)
- Diablo Cut-Off Wheels