Shop All Oscillating Tool Accessories
Diablo
Starlock 1-1/4 in. W Carbide Oscillating Blade 1 pk
Mfr # DOS125CF3
Zoro # G106432269
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cut 1-1/4 in
- Cut Depth 1-1/2 in
- Interface Starlock
- Tooth Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DOS125CF3
- Zoro # G106432269
- UPC # 8925155362
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Width of Cut | 1-1/4 in |
Cut Depth | 1-1/2 in |
Details
Interface | Starlock |
Tooth Material | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Link, Asm Chain C12 (68620)
- JAMESON Good Buddy II Duct Rodder w/ 500 ft. of 3/8" Marked Rod (11A-25-500M)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1228RL)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade General Purpose Cuts 3 pk (DOU125CGP3)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOU125CF10)
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOS250JBW10)
- DIABLO 2 in. W High Carbon Steel Oscillating Scraper Set 1 pc (DOUSCRP2)
- DIABLO Starlock Bi-Metal Oscillating Blade, PK3 (DOS125BW3)
- DIABLO Starlock Carbide Oscillating Blades Feat (DOS3125RCGP)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- Diablo Finishing Tools