Shop All Solid Spade Drill Bits
Diablo
Speedemon Spade Bit Range Provides One O
Mfr # DSP2090
Zoro # G9679285
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Shank Size 1/4 in
- Overall Length 6 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSP2090
- Zoro # G9679285
- UPC # 008925153191
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4 in |
Overall Length | 6 in |
Details
Item | Speedemon Spade Bit Range Provides One O |
Shank Type | Hex |
Description
Speedemon Spade Bit Range Provides One O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 6 Jewelers Screwdriver Set (DJY01)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- HYDE Knife Taping Wall Ss Pro 8In (09353)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2120)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2060)
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- DIABLO Demo Demon 1 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4050)
- DIABLO Demo Demon 5/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4020)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- Diablo Drill Bits