Shop All Solid Spade Drill Bits
Diablo
Speedemon Spade Bit Range Provides One O
Mfr # DSP2030
Zoro # G9679005
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Shank Size 1/4 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSP2030
- Zoro # G9679005
- UPC # 008925153115
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 1/4 in |
Overall Length | 6 in |
Details
Item | Speedemon Spade Bit Range Provides One O |
Shank Type | Hex |
Description
Speedemon Spade Bit Range Provides One O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (445145)
- GEARWRENCH Large Hex Die Adapter (82802D)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1040)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2130)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1080)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2100)
- DIABLO SPEEDemon 1-1/4 in. X 6 in. L Spade Bit 2 pk (DSP2150-P2)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2160)
- DRILL AMERICA 3/8"x 6" Spade Bit (DMS71-0003)
- Diablo Drill Bits