Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1210
Zoro # G9680746
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Overall Length 12 in
- Bit Dia. 1 in
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMARG1210
- Zoro # G9680746
- UPC # 008925149392
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 12 in |
Bit Dia. | 1 in |
Drilling Length | 10 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | SDS |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LYU5)
- ARROW FASTENER Staple Gun, Round Crown Staples, Cap 79 (T25X)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1160)
- DIABLO 13" SDS-Plus Core Bit Extension (DMAPLCC1930)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- DIABLO 3-9/16"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5040)
- DIABLO 2"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5010)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1020-P5)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- Diablo Carbide-Tipped Drill Bits