Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1160
Zoro # G9680378
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Overall Length 12 in
- Bit Dia. 1/2 in
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMARG1160
- Zoro # G9680378
- UPC # 008925149217
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 12 in |
Bit Dia. | 1/2 in |
Drilling Length | 10 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | SDS |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (40024)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1070)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- DIABLO 13" SDS-Plus Core Bit Extension (DMAPLCC1930)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5050)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- Diablo Drill Bits