Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1140
Zoro # G9680256
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length 6 in
- Bit Dia. 7/16 in
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMARG1140
- Zoro # G9680256
- UPC # 008925149194
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 7/16 in |
Drilling Length | 4 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | Hex |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5022)
- TENG TOOLS 36mm Individual Metric Hex/Allen Key Wrench w/Regular H (310536)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1030)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1020)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- Diablo Drill Bits