Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1130
Zoro # G9678883
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS
- Overall Length 12 in
- Drilling Length 10 in
- Bit Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMARG1130
- Zoro # G9678883
- UPC # 008925149187
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 12 in |
Drilling Length | 10 in |
Bit Dia. | 3/8 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | SDS |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5221MH)
- MAKITA Charger Adapter, 18V (ADP10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- DIABLO 3-9/16"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5040)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1030)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1050)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5040)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1010)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1090)
- HOLEX Pro Steel Solid Carbide Drill, 16 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 16)
- Diablo Carbide-Tipped Drill Bits