Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1060
Zoro # G9680353
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length 6 in
- Bit Dia. 7/32 in
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMARG1060
- Zoro # G9680353
- UPC # 008925149118
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 7/32 in |
Drilling Length | 4 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | Hex |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305PZ-14)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1090)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5050)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1030-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1030)
- DRILL AMERICA #13 Solid Carbide Drill Bit (DMOD13)
- Diablo Carbide-Tipped Drill Bits