Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1030
Zoro # G9680247
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length 6 in
- Bit Dia. 3/16 in
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMARG1030
- Zoro # G9680247
- UPC # 008925149101
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 3/16 in |
Drilling Length | 4 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | Hex |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 18ga Swivel Head Offset Shears (Tool Only) (DCS496B)
- PROTO Pin Punch, S2, 5/32 x 5-1/4 In (J49532S2)
- DICKIES 20 inch Work Bag (57041)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1010)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- Diablo Carbide-Tipped Drill Bits