Shop All High Speed Jobber Drill Bits
Diablo
SPEEDemon 6 in. L High Speed Steel Spade Bit Set 16 pc
Mfr # DSP2980-S16
Zoro # G706431808
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSP2980-S16
- Zoro # G706431808
- UPC # 8925155669
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 1/4 in |
Details
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- PROTO Drive Pin Punch Set, 7 Pieces, Steel (J48007)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.235 mm (41052124)
- DEWALT BLACK AND GOLD DRILL BIT SETS (DWA1184)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 12 pc (DSP2950-S12)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 9 pc (DSP2930-S9)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN9)
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/32" (60506)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- GYROS Premium (Made in US) Industrial Grade HSS Black Oxide Metric Drill Bit, 12.8 mm, 1 piece (45-42131)
- Diablo Drill Bits