Shop All High Speed Jobber Drill Bits
Diablo
SPEEDemon 6 in. L High Speed Steel Spade Bit Set 12 pc
Mfr # DSP2950-S12
Zoro # G506432135
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DSP2950-S12
- Zoro # G506432135
- UPC # 8925153368
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 1/4 in |
Details
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife Safety Blade, 7 in L (FMHT10365)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (J4739-25W)
- SUNEX Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case (9726)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 16 pc (DSP2980-S16)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 9 pc (DSP2930-S9)
- EAGLE TAPTEK CUTTING TOOLS 13/32 HIGH SPEED STEEL JOBBER DRILL, 6PK (TAC40-026-I)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- DRILL AMERICA .85mm HSS Jobber Length Drill Bit (DWDMM.85)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60108)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- Diablo High Speed Jobber Drill Bits