Shop All Socket Extensions
Diablo
Socket Extension 1/4 in. Dr, 6 in. L
Mfr # DXT1010
Zoro # G3381089
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Overall Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DXT1010
- Zoro # G3381089
- UPC # 8925153665
- Country of Origin Germany
- Category Socket Extensions
Dimensions
Drive Size | 1/4 in. |
Overall Length | 6 in. |
Details
Item | Socket Extension |
Description
Diablo's Universal Extensions provide you with the power and performance to get the job done. You can extend your power tool accessory to access hard to reach areas. Diablo's quick-change feature means you won't have to waste time changing accessories. The extensions are made from durable materials for increased shank stability and durability in cordless and corded impact and drill drivers. Diablo's Universal Extensions will help you finish what you started.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Bumper Sheet for Hitachi N5008AC (SP 883-712)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- PALMGREN Bench Vise, 8"x8", Knurled (9629688)
- DIABLO Socket Extension 1/4 in. Dr, 12 in. L (DXT1020)
- PROTO Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463W)
- URREA Socket Set 1/2" Dr, 1 Pieces, Polished Mirror (5441-7/16L)
- PROTO Locking Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464)
- TEKTON 3/8 Inch Drive Impact All Accessories Set (6-Piece) (SIA91002)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- Diablo Sockets & Ratchets