Shop All Socket Extensions
Diablo
Socket Extension 1/4 in. Dr, 12 in. L
Mfr # DXT1020
Zoro # G3380678
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Overall Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DXT1020
- Zoro # G3380678
- UPC # 8925153672
- Country of Origin Germany
- Category Socket Extensions
Dimensions
Drive Size | 1/4 in. |
Overall Length | 12 in. |
Details
Item | Socket Extension |
Description
Diablo’s Universal Extensions provide access in hard to reach areas by extending the length of your power tool accessory. A quick-change feature that requires no additional tools allows users to switch between accessories with no down time. This range of extensions is Impact StrongTM for increased shank stability and durability in cordless and corded impact and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Level 90cm/36" (OX-P024409)
- HOUGEN 12,000-Series Kit 2 in. DOC TiN Coated (12702)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421062)
- MILWAUKEE TOOL 6-Piece HSS Annular Cutter Set (49-22-8400)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PP95)
- KO-KEN Wobble-Fix Extension Bar 400mm 1/2 Sq. Drive (4763-400)
- BETA Wobble Extension Bar, 1/2" Drive (009200836)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 11 in. (S-211P)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- Diablo Socket Extensions