Shop All Socket Adapters
Diablo
Socket Adapter
Mfr # DSA0500
Zoro # G7460077
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square, Hex
- Output Drive Size 1/2" x 1/4"
- Number of Points 4,6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSA0500
- Zoro # G7460077
- UPC # 008925157670
- Country of Origin China
- Category Socket Adapters
Dimensions
Output Drive Size | 1/2" x 1/4" |
Details
SAE or Metric | SAE |
Output Drive Type | Square, Hex |
Number of Points | 4,6 |
Item | Socket Adapter |
Description
Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Hand Flo, 18"x3-1/4 (CF018M)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (430271)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- DIABLO Socket Adapter (DSA0375)
- DIABLO Socket Adapter (DSA0250)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- SK PROFESSIONAL TOOLS 1/4" Drive Adapter, SAE, 1 pcs, Chrome (385)
- KO-KEN Adaptor 1/4 Square 50mm Ball type 1/4 Hex Drive (110-50B)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- Diablo Sockets & Ratchets