Diablo

Socket Adapter


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • SAE or Metric SAE
  • Number of Points 4,6
  • Output Drive Type Square, Hex
  • Output Drive Size 3/8" x 1/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Output Drive Size 3/8" x 1/4"

Details

SAE or Metric SAE
Number of Points 4,6
Output Drive Type Square, Hex
Item Socket Adapter

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products