Shop All Socket Adapters
Diablo
Socket Adapter
Mfr # DSA0250
Zoro # G7460104
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square, Hex
- Number of Points 4,6
- Output Drive Size 1/4" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSA0250
- Zoro # G7460104
- UPC # 008925157656
- Country of Origin China
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" x 1/4" |
Details
SAE or Metric | SAE |
Output Drive Type | Square, Hex |
Number of Points | 4,6 |
Item | Socket Adapter |
Description
Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- BON TOOL Bon 11-195 Mason Chisel, 2 1/4" X 7 1/2" (11-195)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- DIABLO Socket Adapter (DSA0375)
- GEARWRENCH 3/8" Drive Pass-Thru™ Quick-Release Adapter (231062GR)
- SUPERSHINE 77607 Two Light Socket Adapter 150 watt Medium (SU2515991)
- KO-KEN Adaptor 1 Square 62mm Hole type 3/4 Sq. Drive (16688A)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter, SAE (KTI-22050)
- KO-KEN Adaptor 3/8 Square 50mm Pin type 1/4 Hex Drive (112-50P)
- MILWAUKEE TOOL 1/2" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6726)
- Diablo Sockets & Ratchets