Shop All Screwdriver Bits
Diablo
Slotted SL8-10 X 1 in. L Driver Bit Black Oxide 2 pk
Mfr # DSL8101P2
Zoro # G706432546
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Fastening Tool Tip Size SL8-10
- Shank Style Hex
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSL8101P2
- Zoro # G706432546
- UPC # 8925157731
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SL8-10 |
Shank Size | 1/4 in |
Details
Shank Style | Hex |
Drive Type | Slotted |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6777811)
- MILWAUKEE TOOL 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (48-22-7248)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- DIABLO Phillips Reduced #2 X 1 in. L Driver Bit Black Oxide 2 pk (DPH2R1P2)
- DIABLO Driver Bit Range Of Phillips Bits, PK25 (DPH2R1P25)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH2R1P2)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- DIABLO Torx #40 X 2 in. L Driver Bit Black Oxide 5 pk (DT402P5)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- Diablo Screwdrivers and Nutdrivers