Shop All Manual Rebar Cutters & Benders
Diablo
SDS-Plus Rebar Cutters Provide One Of Th
Mfr # DMAPLRC1090
Zoro # G9679267
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- Working Length 5 in
- Shank Type SDS Plus
- Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLRC1090
- Zoro # G9679267
- UPC # 008925154150
- Country of Origin China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 12 in |
Working Length | 5 in |
Diameter | 1-1/4 in |
Details
Item | SDS-Plus Rebar Cutters Provide One Of Th |
Shank Type | SDS Plus |
Description
SDS-Plus Rebar Cutters Provide One Of Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (J5782)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x3)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1040)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1100)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1080)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1030)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1010)
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- Diablo Knives, Cutters & Snips