Shop All Manual Rebar Cutters & Benders
Diablo
SDS-Plus Rebar Cutters Provide One Of Th
Mfr # DMAPLRC1080
Zoro # G9679206
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- Shank Type SDS Plus
- Diameter 1-1/8 in
- Working Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLRC1080
- Zoro # G9679206
- UPC # 008925154143
- Country of Origin China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 12 in |
Diameter | 1-1/8 in |
Working Length | 5 in |
Details
Item | SDS-Plus Rebar Cutters Provide One Of Th |
Shank Type | SDS Plus |
Description
SDS-Plus Rebar Cutters Provide One Of Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/2 in, 135 Degrees, High Speed Steel, Black Oxide (C23859)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- ECLIPSE ENTERPRISES. Eclipse - Crimper - Non-Insulated Terminals AWG 22-6 (300-055)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1040)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1020)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1060)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1090)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1010)
- KRAFT TOOL Rebar Bender, 34 (GG629)
- Diablo Manual Rebar Cutters & Benders