Shop All Manual Rebar Cutters & Benders
Diablo
SDS-Plus Rebar Cutters Provide One Of Th
Mfr # DMAPLRC1060
Zoro # G9679102
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- Shank Type SDS Plus
- Working Length 5 in
- Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLRC1060
- Zoro # G9679102
- UPC # 008925154129
- Country of Origin China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 12 in |
Working Length | 5 in |
Diameter | 7/8 in |
Details
Item | SDS-Plus Rebar Cutters Provide One Of Th |
Shank Type | SDS Plus |
Description
SDS-Plus Rebar Cutters Provide One Of Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 5" (9065)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1010)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1080)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1090)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1100)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1040)
- MARSHALLTOWN Fasade Outside Corner Trim Galvanized Steel PK5 (14730)
- Diablo Knives, Cutters & Snips