Shop All Manual Rebar Cutters & Benders
Diablo
SDS-Plus Rebar Cutters Provide One Of Th
Mfr # DMAPLRC1040
Zoro # G9679023
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- Working Length 5 in
- Shank Type SDS Plus
- Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPLRC1040
- Zoro # G9679023
- UPC # 008925154105
- Country of Origin China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 12 in |
Working Length | 5 in |
Diameter | 5/8 in |
Details
Item | SDS-Plus Rebar Cutters Provide One Of Th |
Shank Type | SDS Plus |
Description
SDS-Plus Rebar Cutters Provide One Of Th
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5314M)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- BURNDY W Die Holder, 10 In (WDIETREE)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1060)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1090)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1020)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1080)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1010)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar (BNHYBR-16)
- Diablo Knives, Cutters & Snips