Shop All Manual Rebar Cutters & Benders
Diablo
SDS-Plus Rebar Cutters Provide One Of Th
Mfr # DMAPLRC1010
Zoro # G9679215
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- Working Length 5 in
- Shank Type SDS Plus
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLRC1010
- Zoro # G9679215
- UPC # 008925154075
- Country of Origin China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 12 in |
Working Length | 5 in |
Diameter | 3/8 in |
Details
Item | SDS-Plus Rebar Cutters Provide One Of Th |
Shank Type | SDS Plus |
Description
SDS-Plus Rebar Cutters Provide One Of Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bender Head, 1In.EMT, 3/4 Rigid (842A)
- KIPP Revolving Handles, inch, internal thread (K0263.14A3)
- PROTO #5 Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (J09944)
- FACOM Short Satin Angle Open-End Wrench - 8 mm (FM-34.8)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1040)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1080)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1090)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1020)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1060)
- KRAFT TOOL Rebar Bender/Cutter, 5/8 Cap, 66 in L (GG725)
- Diablo Knives, Cutters & Snips