Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2500
Zoro # G0175168
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 7/8 in
- Drilling Length 8 in
- Number of Cutter Heads 2
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2500
- Zoro # G0175168
- UPC # 008925150923
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2510)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1930)
- DIABLO 1-3/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1330)
- DIABLO 1-1/4"x8"x13" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1290)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2490)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2140-P25)
- DIABLO 3/8" Tile & Stone Carbide Tipped Drill Bit (DMANS1050)
- Diablo Drill Bits