Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2490
Zoro # G0175098
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 3/4 in
- Drilling Length 37 in
- Overall Length 39 in
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2490
- Zoro # G0175098
- UPC # 008925150916
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Drilling Length | 37 in |
Overall Length | 39 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- MILWAUKEE TOOL 10 in. x 2 in. Left/Right/Straight Aviation Snip (3-Piece) (48-22-4533)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-24 NF (8136)
- DIABLO 3/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1010)
- DIABLO 5/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4110)
- DIABLO 1-1/4"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1310)
- DIABLO 6 pc SPEEDemon™ Spade Bit Set (6-Piece) (DSP2920-S6)
- DIABLO 3/4"x12" SDS-Plus Rebar Cutter (DMAPLRC1050)
- DIABLO 3/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4055)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- Diablo Drill Bits