Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2420
Zoro # G0175299
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 5/8 in
- Drilling Length 16 in
- Overall Length 18 in
- Number of Cutter Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2420
- Zoro # G0175299
- UPC # 008925150848
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #58 (44128)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In (GN8X3000T5-D-21)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus, 25PK (HC2102B25)
- DIABLO 1-1/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1260)
- DIABLO 1/4"x4"x6" SDS-Plus 2-Cutter (25-Pack) (DMAPL2140-P25)
- DIABLO 3/4"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1150)
- DIABLO Rebar Demon Carbide SDS-Plus Hammer Bit Set 7 pc (DMAPL9920-S7)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2110)
- DIABLO 1/2"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4180-P25)
- MILWAUKEE TOOL 1 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3954)
- Diablo Masonry Drill Bits