Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2390
Zoro # G0175134
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 9/16 in
- Drilling Length 16 in
- Overall Length 18 in
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2390
- Zoro # G0175134
- UPC # 008925150800
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (J7346)
- KO-KEN Socket 10mm Double Square 22mm 1/4 Sq. Drive (2415M-10)
- SIMONDS Knife File, Bastard/Dbl., 10inL, Nat. (73503000)
- GENERAL TOOLS CONTOUR GAUGE 6"" (837)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2910)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2500)
- DIABLO Carbide Tipped Hammer Drill Bit Set 5 pc (DMAMM1190-S5)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- Diablo Drill Bits