Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2350
Zoro # G0175484
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 1/2 in
- Drilling Length 37 in
- Overall Length 39 in
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2350
- Zoro # G0175484
- UPC # 008925150770
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Drilling Length | 37 in |
Overall Length | 39 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- KLEIN TOOLS 10mm Cushion Grip Nut Driver with 3-Inch Shaft (630-10MM)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- DIABLO 27/32"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4270)
- DIABLO 9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1070)
- DIABLO 3/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1010)
- DIABLO 9/16"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1080)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2440)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits (07882)
- Diablo Masonry Drill Bits