Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2280
Zoro # G0175396
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 7/16 in
- Drilling Length 6 in
- Overall Length 8 in
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2280
- Zoro # G0175396
- UPC # 008925150688
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Male Threaded Adaptors (TM-24)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- K-TOOL INTERNATIONAL 1/2" Drive, 21mm Metric Socket, 6 Points (KTI-28221)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2480)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- DIABLO Carbide Tipped Tile and Stone Drill Bit Set 4 pc (DMANS1070-S4)
- WESTWARD Masonry Bit, 7/32 In, 4 In L, Shank 1/4 In (6PTF0)
- Diablo Masonry Drill Bits