Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2200
Zoro # G0175317
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 5/16 in
- Drilling Length 10 in
- Number of Cutter Heads 2
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2200
- Zoro # G0175317
- UPC # 008925150589
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- HOUGEN 12,000-Series Annular Cutter Kit 2 in. Depth (12002)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2503W)
- SLICE Precision Blade, Double-Sided, White, PK4 (10535)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2050)
- DIABLO 1"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1230)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2330)
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x8x10-1/2 in (81032)
- Diablo Drill Bits