Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2160
Zoro # G0175055
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 1/4 in
- Drilling Length 10 in
- Overall Length 12 in
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2160
- Zoro # G0175055
- UPC # 008925150534
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- STARRETT Band Saw Blade, 9 ft. 7" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-07)
- PROTO 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5432M)
- DIABLO 1-3/8"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1340)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2450)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2220)
- DIABLO Avanti Pro 1/4 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1040)
- DIABLO 5/32"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2910-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2330)
- MILWAUKEE TOOL 3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6771)
- Diablo Drill Bits