Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2150
Zoro # G0174924
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 1/4 in
- Drilling Length 6 in
- Overall Length 8 in
- Number of Cutter Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2150
- Zoro # G0174924
- UPC # 008925150510
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- DIABLO 7/8"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1190)
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2390)
- DIABLO 7/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1170)
- DIABLO 3/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2470)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- Diablo Drill Bits