Shop All Band Saw Blades
Diablo
SAW BLADE 5-3/8"" 16T
Mfr # d0516x
Zoro # G8622340
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Type ATB
- RPM 12000
- Hook Angle 18 Degrees
- Plate 0.039 in
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # d0516x
- Zoro # G8622340
- UPC # 8925020837
- Country of Origin Italy
- Category Band Saw Blades
Dimensions
Diameter | 5-3/8 in |
Details
Tooth Type | ATB |
RPM | 12000 |
Hook Angle | 18 Degrees |
Plate | 0.039 in |
Number of Teeth | 16 |
Kerf | 0.049 in |
Arbor Hole | 10 mm |
Description
Diablo's premium 5-3/8 in. x 16 Tooth Cordless Trim Saw Blade has teeth made of Ti-Co high density carbide with titanium and cobalt for a design that is durable and long-lasting. Cut from Hardcore Steel with high precision lasers the blade's ultra thin kerf design provides fast effortless cuts. Non-stick Perma-Shield coating protects the blade from heat and corrosion reduces friction and pitch buildup. Laser-cut stabilizer vents absorb noise and reduce vibration for a cleaner cut and longer life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- KO-KEN Quick Spinner 1/2 Square 26mm Z-series 1/4 Sq. Drive (2756Z-1/2)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- DIABLO Trex Saw Blade 7-1/4 44T (D0744CD)
- DIABLO TREX SAW BLADE 72T X 10"" (D1072CD)
- DIABLO TREX SAW BLADE 84T 12"" (D1284CD)
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (523737)
- JET Replacement Blade For 7" X 12" Horz (414300)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-12' 6)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237191)
- Diablo Power Saw Blades