Shop All Hook & Loop Sanding Discs
Diablo
SandNet Discs w/Connection Pad, 22, PK40
Mfr # DND050220H40I
Zoro # G303674431
product price: $23.99
/pk 40, $0.60/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 220
- For Use With Intercoat sanding of stain/varnish
- Number of Pieces 40
- Abrasive Grit Ceramic Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND050220H40I
- Zoro # G303674431
- UPC # 008925145295
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 220 |
For Use With | Intercoat sanding of stain/varnish |
Item | SandNet Discs w/Connection Pad,22,PK40 |
Number of Pieces | 40 |
Abrasive Grit | Ceramic Blend |
Application | Final Finish |
Description
SandNet Discs w/Connection Pad,22,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69305)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- AMERICAN HAWK INDUSTRIAL Steel Sandblast Nozzle 5/16" (105)
- CS UNITEC Fleece Nonwoven Belts, Open, Fine, Blue (49003)
- DIABLO HOOK&LOCK DSC 5""320G 50P (DCD050320H50G)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- DIABLO SANDNET DISC 5"" 400G 10P (DND050400H10I)
- DIABLO SandNet Discs w/Connection Pad, 12, PK10 (DND060120H10I)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 180 Grit Fine Drywall Sand Pad (DND090180H05G)
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD050040P15G)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- Diablo Hook & Loop Sanding Discs