Shop All Hook & Loop Sanding Discs
Diablo
SandNet Discs w/Connection Pad, 18, PK50
Mfr # DND050180H60P
Zoro # G003674373
product price: $32.75
/pk 50, $0.66/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 180
- For Use With Light stock removal & final sanding preparation before paint
- Abrasive Grit Ceramic Blend
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND050180H60P
- Zoro # G003674373
- UPC # 008925143956
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 180 |
Item | SandNet Discs w/Connection Pad,18,PK50 |
For Use With | Light stock removal & final sanding preparation before paint |
Abrasive Grit | Ceramic Blend |
Number of Pieces | 50 |
Application | Finish |
Description
SandNet Discs w/Connection Pad,18,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mirka MA18.111.447 6 x 9 in. Mirlon Scuff Pad VF P360 Grit (MA18.111.447)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843786)
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47574)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 120 Grit Medium Drywall Sand Pad (DND090120H05G)
- DIABLO HOOK&LOCK DSC 5""180G 15P (DCD050180H15G)
- DIABLO SandNET Discs, 80 Grit (Coarse) , PK25 (DND090080H25G)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND060060H10I)
- DIABLO ROS Hook and Lock Disc Assorted, 5", PK15 (DCD050ASTH15G)
- DIABLO SandNET Discs, 220 Grit (Ultra Fin, PK25 (DND090220H25G)
- MEGUIARS $SURFACE PREP (1 GALLON) (MGM-12201)
- Diablo Hook & Loop Sanding Discs