Shop All Hook & Loop Sanding Discs
Diablo
SandNet Discs w/Connection Pad, 18, PK40
Mfr # DND050180H40I
Zoro # G103674259
product price: $23.99
/pk 40, $0.60/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 180
- Number of Pieces 40
- Abrasive Grit Ceramic Blend
- For Use With Light stock removal & final sanding preparation before paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND050180H40I
- Zoro # G103674259
- UPC # 008925145288
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 180 |
Number of Pieces | 40 |
Item | SandNet Discs w/Connection Pad,18,PK40 |
Abrasive Grit | Ceramic Blend |
For Use With | Light stock removal & final sanding preparation before paint |
Application | Finish |
Description
SandNet Discs w/Connection Pad,18,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137343)
- SUPERIOR STEEL 1-1/2" x 16" Stainless Steel Tube Brush (S1614)
- 3M CUBITRON Cloth Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (60440269219)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 10 pk (DND060100H10I)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 150G, PK10 (DCD060150H10G)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090100H25G)
- DIABLO MegaMouse 4-3/16 x 6-3/4 in. Aluminum Oxide Blend Hook and Lock Sanding Sheets 180 Grit Fine (DCTDET180H05G)
- DIABLO SANDNET DISC 5"" 180G 10P (DND050180H10I)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9", PK5 (DND090180H05G)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN080)
- Diablo Hook & Loop Sanding Discs