Shop All Hook & Loop Sanding Discs
Diablo
SandNet Discs w/Connection Pad, 15, PK10
Mfr # DND050150H10I
Zoro # G403674300
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 150
- Number of Pieces 10
- For Use With Light stock removal & final sanding preparation before paint
- Abrasive Grit Ceramic Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND050150H10I
- Zoro # G403674300
- UPC # 008925141587
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 150 |
Number of Pieces | 10 |
For Use With | Light stock removal & final sanding preparation before paint |
Abrasive Grit | Ceramic Blend |
Item | SandNet Discs w/Connection Pad,15,PK10 |
Application | Finish |
Description
SandNet Discs w/Connection Pad,15,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 50G (73163)
- WEILER 3/4" Crimped Wire End Brush, .0104" Steel Fill (10006)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (05539520538)
- 3M Polishing Pad 4100N, 27", White, PK5 (4100N 668)
- DIABLO ROS StickFast Discs, 60 Grit (Ultr, PK15 (DCD050060P15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 15 pk (DCD050080H15G)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK15 (DCD050100H15G)
- DIABLO MegaMouse 4-3/16 in. Aluminum Oxide Hook and Lock Sanding Sheets 120 Grit Medium 5 pk (DCTDET120H05G)
- DIABLO HOOK&LOCK DSC 5""180G 15P (DCD050180H15G)
- DIABLO SandNET Discs, 320 Grit (Ultra Fine, PK5 (DND090320H05G)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (AE23205018)
- Diablo Hook & Loop Sanding Discs