Shop All Hook & Loop Sanding Discs
Diablo
SandNET Discs, 80 Grit (Coarse) , PK25
Mfr # DND090080H25G
Zoro # G303674042
product price: $51.29
/pk 25, $2.05/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 80
- Number of Pieces 25
- For Use With Leveling and heavy stock or paint removal
- Abrasive Grit Ceramic Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND090080H25G
- Zoro # G303674042
- UPC # 008925157045
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 80 |
Number of Pieces | 25 |
Item | SandNET Discs,80 Grit (Coarse) ,PK25 |
For Use With | Leveling and heavy stock or paint removal |
Abrasive Grit | Ceramic Blend |
Application | Removal |
Description
SandNET Discs,80 Grit (Coarse) ,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727144)
- SHARK INDUSTRIES 4" x 1/32" x 3/8" Cut-off Wheels - 10 Pk 60 Grit (12710)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000120928)
- OSBORN Knot Wire End Brush, 3/4", 0003001100 (0003001100)
- DIABLO ROS StickFast Discs, 80 Grit (Coar, PK15 (DCD060080P15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 320 Grit Ultra Fine 50 pk (DND050320H60P)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND060060H10I)
- DIABLO SANDNET DISC 5"" 220G 10P (DND050220H10I)
- DIABLO HOOK&LOCK DSC 5""320G 4PK (DCD050320H04G)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064175)
- Diablo Hook & Loop Sanding Discs