Shop All Hook & Loop Sanding Discs
Diablo
SandNET Discs, 320 Grit (Ultra Fin, PK25
Mfr # DND090320H25G
Zoro # G703674703
product price: $51.29
/pk 25, $2.05/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 320
- Abrasive Grit Ceramic Blend
- Number of Pieces 25
- For Use With Final sanding and surface preparation for stain/varnish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND090320H25G
- Zoro # G703674703
- UPC # 008925157090
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 320 |
Abrasive Grit | Ceramic Blend |
Item | SandNET Discs,320 Grit (Ultra Fin,PK25 |
Number of Pieces | 25 |
For Use With | Final sanding and surface preparation for stain/varnish |
Application | Final Finish |
Description
SandNET Discs,320 Grit (Ultra Fin,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- 3M Stikit Backup Pad (051144-05575)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8282HCTR)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 15 pk (DCD050100H15G)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 150G, PK10 (DCD060150H10G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DCD050120H50G)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 80 Grit Coarse Drywall Sand Pad (DND090080H05G)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK4 (DCD050080H04G)
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD050040P15G)
- HYDE Kit Sanding Hand Vacuum (09165)
- Diablo Hook & Loop Sanding Discs