Shop All Hook & Loop Sanding Discs
Diablo
SandNET Discs, 220 Grit (Ultra Fin, PK25
Mfr # DND090220H25G
Zoro # G003674663
product price: $51.29
/pk 25, $2.05/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 220
- Abrasive Grit Ceramic Blend
- Number of Pieces 25
- For Use With Final sanding and surface preparation for stain/varnish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND090220H25G
- Zoro # G003674663
- UPC # 008925157083
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 220 |
Abrasive Grit | Ceramic Blend |
Number of Pieces | 25 |
For Use With | Final sanding and surface preparation for stain/varnish |
Application | Final Finish |
Item | SandNET Discs,220 Grit (Ultra Fin,PK25 |
Description
SandNET Discs,220 Grit (Ultra Fin,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58080)
- MIRKA Mesh Grip, Disc, 11", P240 Grit, PK50 (9A-262-240)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 4-1/2 x 1/4 x 7/8 A/WA24R T-27 (DCRED45)
- DIABLO SandNET Disc Assorted Pack, 5", PK10 (DND050ASTH10I)
- DIABLO HOOK&LOCK DISC 5""40G 15P (DCD050040H15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VGPH07G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 180 Grit Fine 50 pk (DND050180H60P)
- DIABLO SandNET Discs, 100 Grit (Medium) , PK5 (DND090100H05G)
- YARD TUFF ATV Disc (ATV-DH)
- Diablo Hook & Loop Sanding Discs