Shop All Hook & Loop Sanding Discs
Diablo
SandNET Discs, 100 Grit (Medium) , PK25
Mfr # DND090100H25G
Zoro # G703674017
product price: $52.39
/pk 25, $2.10/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 100
- Number of Pieces 25
- For Use With Moderate stock removal & sanding preparation before paint
- Abrasive Grit Ceramic Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND090100H25G
- Zoro # G703674017
- UPC # 008925157052
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 100 |
Number of Pieces | 25 |
Item | SandNET Discs,100 Grit (Medium) ,PK25 |
For Use With | Moderate stock removal & sanding preparation before paint |
Abrasive Grit | Ceramic Blend |
Application | Preparation |
Description
SandNET Discs,100 Grit (Medium) ,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Roll, 1/2 x 1-1/2in, 120G (08834181747)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45450)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91079)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK15 (DCD050080H15G)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK50 (DCD050120H50G)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- DIABLO HOOK&LOCK DSC 5""320G 15P (DCD050320H15G)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND060060H10I)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 100 Grit Medium , 3PK (07660768238)
- Diablo Hook & Loop Sanding Discs