Shop All Hook & Loop Sanding Discs
Diablo
SANDNET DISC 5"" 80G 10P
Mfr # DND050080H10I
Zoro # G800488401
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Universal
- Grade Coarse
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND050080H10I
- Zoro # G800488401
- UPC # 8925137887
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | Universal |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 80 |
Backing | Connection Pad |
Description
Diablo's new SandNet discs have the most advanced sanding technology on the market with 10x longer life versus standard sanding discs. Each SandNet disc features a clog-reducing net design coated in premium aluminum oxide grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking vacuuming or rinsing the disc to remove any build up. The 10-pack of SandNet discs includes a free application pad (a $5 value) for easy attachment to tool. Ideal for sanding wood metal plastic and solid surfaces. 80 Grit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 36 Grit (30486)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20063)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9, PK25 (DND090180H25G)
- DIABLO HOOK&LOCK DSC 5""320G 4PK (DCD050320H04G)
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD060040P15G)
- DIABLO HOOK&LOCK DSC 5""180G 15P (DCD050180H15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DCD050120H50G)
- CONTINENTAL ABRASIVES 5" 120 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8120)
- Diablo Hook & Loop Sanding Discs