Shop All Hook & Loop Sanding Discs
Diablo
SANDNET DISC 5"" 180G 10P
Mfr # DND050180H10I
Zoro # G600488564
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Universal
- Grade Fine
- Abrasive Material Ceramic
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DND050180H10I
- Zoro # G600488564
- UPC # 8925137900
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | Universal |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 180 |
Backing | Connection Pad |
Description
Diablo's new SandNet discs have the most advanced sanding technology on the market with 10x longer life versus standard sanding discs. Each SandNet disc features a clog-reducing net design coated in premium aluminum oxide grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- ASTRO PNEUMATIC BURR DBL CUT LONG CARBIDE 5PC SET (AO2185)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 320 Grit Ultra Fine 50 pk (DND050320H60P)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK15 (DCD050150H15G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK50 (DCD050120H50G)
- DIABLO Sanding Disc, Hook/Loop, 6Hole, 6", 60G, PK10 (DCD060060H10G)
- DIABLO MegaMouse 4-3/16 x 6-3/4 in. Aluminum Oxide Blend Hook and Lock Sanding Sheets 180 Grit Fine (DCTDET180H05G)
- 3M Hookit Clean Sanding Dsc 360L, 20891, 3in P600,500/pk (7000118633)
- Diablo Hook & Loop Sanding Discs