Shop All Sandpaper Sheets
Diablo
SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 80 Grit Coarse Sanding Pad
Mfr # DNTCAT080H05G
Zoro # G406437988
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Grit 80
- Width 3-7/8 in
- Length 5-1/2 in
- Backing SandNET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DNTCAT080H05G
- Zoro # G406437988
- UPC # 8925141792
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 3-7/8 in |
Length | 5-1/2 in |
Details
Grade | Coarse |
Grit | 80 |
Backing | SandNET |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speed Hub Flap Disc 80G (DCX045080B01F)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- MIRKA Pad Protector 5"x.12" Grip 33H, PK5 (99528)
- WEILER 3/16" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length (21090)
- DIABLO Detail Sanding Sheets, Fine 180G, PK5 (DCTDET180H05G)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT318ASTH12G)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 220 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT220H05G)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 320 Grit Ceramic Blend Sanding Sheet 5 pk (DNS323320S05G)
- DIABLO 9 in. L X 3-2/3 in. W 800 Grit Silicone Carbide Sanding Sheet , 10PK (DCS323800S10W)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- KLASS TOOLS 60 Grit Aluminium Oxide, Garnet Color Sandpaper 3-2/3" x 9" Sheet (36 Sheets), 36PK (KLA-CON-SAN-AOG-P060-THx36)
- Diablo Sandpaper Sheets