Shop All Sandpaper Sheets
Diablo
SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk
Mfr # DNS431220H05G
Zoro # G706435721
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Width 4-3/16 in
- Length 11-1/4 in
- Grade Ultra Fine
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DNS431220H05G
- Zoro # G706435721
- UPC # 8925156550
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 4-3/16 in |
Length | 11-1/4 in |
Details
Grit | 220 |
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Attachment Type | Hook & Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727982)
- SAINT-GOBAIN ABRASIVES Norton 66261183810 Paper PSA Disc Roll 5" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll (66261183810)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-14, 3/4 (10903)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- DIABLO 9 in. L X 3-2/3 in. W 800 Grit Silicone Carbide Sanding Sheet , 10PK (DCS323800S10W)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 60G, PK6 (DCS045060S06G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045040S06G)
- DIABLO Sanding sheets, 80-Grit (Coarse) CA, PK5 (DNTCAT080H05G)
- DIABLO SandNet 11 in. L X 9 in. W 150 Grit Ceramic Sanding Sheet 5 pk (DND911150H05G)
- DIABLO 9 in. L X 3-2/3 in. W 80 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323080S10G)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx6)
- Diablo Sandpaper Sheets