Shop All Sandpaper Sheets
Diablo
SandNet 11-1/4 in. L X 4-3/16 in. W 100 Grit Ceramic Blend All Purpose Sandpaper 5 pk
Mfr # DNS431100H05G
Zoro # G506435686
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Width 4-3/16 in
- Length 11-1/4 in
- Grade Medium
- Attachment Type Hook & Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DNS431100H05G
- Zoro # G506435686
- UPC # 8925156499
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 4-3/16 in |
Length | 11-1/4 in |
Details
Grit | 100 |
Grade | Medium |
Attachment Type | Hook & Lock |
Abrasive Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling - Oversized (10QBR4X)
- PEARL Premium AO DC Grinding Wheel 4-1/2 x 1/4 x 7/8 A24R T-27 (DC4510)
- MARCO 2.0 Cu. Ft. L-Series Blast Pot (1002005PKB)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334080H10G)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- DIABLO 9 in. L X 11 in. W 150 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911150S20G)
- DIABLO 3-3/4 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT334ASTH12G)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 80 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DNS323080S05G)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #120 Hook & Loop, 4 Holes Vented (M-178555)
- Diablo Sandpaper Sheets