Shop All Sandpaper Sheets
Diablo
Sanding sheets, 80-Grit (Coarse) CA, PK5
Mfr # DNTCAT080H05G
Zoro # G703674109
product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- For Use With Leveling and heavy stock removal
- Application Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DNTCAT080H05G
- Zoro # G703674109
- UPC # 008925141792
- Country of Origin Switzerland
- Category Sandpaper Sheets
Details
Item | Sanding sheets,80-Grit (Coarse) CA,PK5 |
Grit | 80 |
For Use With | Leveling and heavy stock removal |
Application | Removal |
Description
Sanding sheets,80-Grit (Coarse) CA,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- UNITED ABRASIVES/SAIT Flex Grind Wheel45x18x78100xPK25 (27502)
- EAGLE TAPTEK CUTTING TOOLS SL-3 3/8 14 DEGREE INCLUDED SOLID CARBIDE DOUBLE CUT BURR (CB-SL-3-D)
- OSBORN Nylon Cup Brush, Reduced Flare, 2-1/2" (0003214600)
- DIABLO MTL CUTOFF DISC 14X7/64"" (DBD014109A01F)
- DIABLO 9 in. L X 3-2/3 in. W 1000 Grit Silicone Carbide Sanding Sheet 10 pk (DCS323100010W)
- DIABLO SandNet 11 in. L X 9 in. W 120 Grit Ceramic Sanding Sheet 5 pk (DND911120H05G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 220G, PK6 (DCS045220S06G)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 320 Grit Ceramic Blend Sanding Sheet 5 pk (DNS323320S05G)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #120 Hook & Loop, 4 Holes Vented (M-179756)
- Diablo Sandpaper Sheets